Cordless Cut-Off Tool

Item #: 1154682
Cat #: DC550B
UPC: 885911192408
Sign In or Register to view pricing and more.
Documents & Guides
Cut-Out Tool, Cordless, RPM: 26000, Voltage: 18V, Collet Diameter: 1/4" or 1/8", Weight: 2.1 lbs, Includes: General Purpose Bit, Drywall Bit, 1/4" & 1/8" Collets & Bare Tool ***No Batteries or Charger Included***

Overview

Cut-Out Tool, Cordless, RPM: 26000, Voltage: 18V, Collet Diameter: 1/4" or 1/8", Weight: 2.1 lbs, Includes: General Purpose Bit, Drywall Bit, 1/4" & 1/8" Collets & Bare Tool ***No Batteries or Charger Included***
The Dewalt DC550B 18 Volt cordless cut-out tool. This compact cordless cut-out tool provides its users with first-rate performance and durability along with exceptional ergonomics. This cut-out tool has a no load speed of 26,000 rpm, an adjustable guide, and includes the following: one general purpose bit, a drywall cutting bit, 1/4 and 1/8 In. collets (batteries and charger sold separately). The DC550B has tool-free bit change for fast and easy bit changing without a wrench and the tool's switch is sealed to protect it from dust. Weighing only 2.1 Lb. without the battery, the lightweight design minimizes user fatigue.
Also known as: 885911192408, DC550B

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)