
Rotary Hammer
Item #: 1154679
Cat #: D25263K
UPC: 885911379878
Documents & Guides
Rotary Hammer, D-Handle, Chuck: SDS, BPM: 0 - 53500, RPM: 0 - 1450, Impact Energy: 3.0 ft-lbs, Voltage: 120 AC, Current: 8.5 Amps, Weight: 6.8 lbs, Optimal Drilling: 1/4"-3/4"
Sign In or Register to view pricing and more.
Overview
Rotary Hammer, D-Handle, Chuck: SDS, BPM: 0 - 53500, RPM: 0 - 1450, Impact Energy: 3.0 ft-lbs, Voltage: 120 AC, Current: 8.5 Amps, Weight: 6.8 lbs, Optimal Drilling: 1/4"-3/4"
D25263K 1-1/8-in SDS+ rotary hammer kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 3.0 joules of impact energy that delivers up to 15% faster speed of application that professionals demand. The active vibration control technology employed delivers reduced user vibration for less user fatigue and greater productivity.
Also known as: 885911379878, D25263K
Specifications
Diameter: | 3/4 in, 1/2 in, 1/4 in |
Volts AC: | 120 |
Type: | Rotary Hammer |
Diameter: | 3/4 in, 1/2 in, 1/4 in |
Type: | Rotary Hammer |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)