
Hammer
Item #: 1154675
Cat #: D25133K
UPC: 885911380096
Documents & Guides
Hammer, Variable Speed, Pistol Grip, Chuck: SDS, BPM: 0 - 5500, RPM: 0 - 1500, Impact Energy: 2.6 Joules, Voltage: 120 AC, Current: 8 Amps, Weight: 5.8 lbs, Maximum Capacity: 5/8"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hammer, Variable Speed, Pistol Grip, Chuck: SDS, BPM: 0 - 5500, RPM: 0 - 1500, Impact Energy: 2.6 Joules, Voltage: 120 AC, Current: 8 Amps, Weight: 5.8 lbs, Maximum Capacity: 5/8"
The D25133K 1-in SDS+ Pistol Grip Hammer is a high performance drill with 2.6 joules of impact energy. The reverse feature assists in the removal of stuck drill bits with a full-speed rotating brush ring that delivers equal power in forward or reverse.
Also known as: 885911380096, D25133K
Specifications
Volts AC: | 120 |
Diameter: | 5/8 in |
Type: | Hammer |
Amps: | 8 |
Volts AC: | 120 |
Type: | Hammer |
Diameter: | 5/8 in |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)