Series C Motor Circuit Protector

Item #: 1154656

Cat #: HMCP250G5A04

UPC: 782114210123

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcp, J-frame, Intermediate Magnetic, 3 Poles, 250 Amp, 600 Vac, 250 Vdc, 750 - 1500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, J-frame, Intermediate Magnetic, 3 Poles, 250 Amp, 600 Vac, 250 Vdc, 750 - 1500 Mag. Trip
Also known as: 782114210123, HMCP250G5A04

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250

Customer Reviews

No reviews for this product
(0)