1
more
Sign In or Register to view pricing and more.
Documents & Guides
Circular Saw, 60V, Cordless, RPM: 5800, Blade Diameter: 7-1/4", Voltage: 60V, Weight: 7.6 lbs, Includes: DCS575 7-1/4" (184mm) Circular Saw, Blade, Blade Change Wrench
Overview
Circular Saw, 60V, Cordless, RPM: 5800, Blade Diameter: 7-1/4", Voltage: 60V, Weight: 7.6 lbs, Includes: DCS575 7-1/4" (184mm) Circular Saw, Blade, Blade Change Wrench
60 V MAX* 7-1/4 In. circular saw with electric brake (Tool only - batteries, charger, and 120 V adapter sold separately). The DCS575 delivers the power of a corded saw with the portability and convenience of cordless through DeWalt's revolutionary FLEXVOLT technology.
Also known as: 885911465427, DCS575B
Specifications
Volts DC: | 60 |
Type: | Cordless |
Volts DC: | 60 |
Type: | Cordless |
Customer Reviews
No reviews for this product
(0)