20V MAX LITHIUM ION CORDLESS DRYWALL CUT-OUT TOOL

Item #: 1154638

Cat #: DCS551D2

UPC: 885911346702

Sign In or Register to view pricing and more.
Documents & Guides
DEWALT DCS551D2 20V ROTOZIP KIT

Overview

DEWALT DCS551D2 20V ROTOZIP KIT
The DCS551D2 20 V MAX lithium ion cordless drywall cut-out tool kit has a 26,000 rpm motor with a tool-free bit change. Dust-sealed switch protects against dust ingestion for longer tool life.
Also known as: 885911346702, DCS551D2

Specifications

Volts AC: 20
Type: Drywall Saw
Volts AC: 20
Type: Drywall Saw

Customer Reviews

No reviews for this product
(0)