18V/20V Max Cord/less LED Worklight

Item #: 1154620

Cat #: DCL061

UPC: 885911351164

Sign In or Register to view pricing and more.
Documents & Guides
18V/20V Max Cordless/Corded LED Worklight, 1500 Lumens, Color Temperature: 6100K, Multi-Port Battery Interface (Compatible with 18V & 20V MAX* Batteries), Adjustable Light Head, ***Worklight Only, Battery & Charger Sold Separately***

Overview

18V/20V Max Cordless/Corded LED Worklight, 1500 Lumens, Color Temperature: 6100K, Multi-Port Battery Interface (Compatible with 18V & 20V MAX* Batteries), Adjustable Light Head, ***Worklight Only, Battery & Charger Sold Separately***
DEWALT 18 V/ 20 V MAX* cordless/corded LED work light. AC outlet provides jobsite power versatility. LEDs illuminate without the high heat of halogens. Multi-port battery interface is compatible with 18 V & 20 V MAX* batteries. Adjustable light head allows the light to be directed where it is needed. Ideal for portability and use in small spaces.
Also known as: 885911351164, DCL061

Specifications

Lumens: 1500
Volts DC: 18, 20
Light Technology: LED
Lumens: 1500
Light Technology: LED
Volts DC: 18, 20

Customer Reviews

No reviews for this product
(0)