8V MAX Worklight

Item #: 1154618

Cat #: DCL023

UPC: 885911328739

Sign In or Register to view pricing and more.
Documents & Guides
Work Light, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Run Time: 5 Hours, Light Output: 80 Lumens, Power Requirements: 8V Max Battery. BATTERY SOLD SEPARATELY.

Overview

Work Light, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Run Time: 5 Hours, Light Output: 80 Lumens, Power Requirements: 8V Max Battery. BATTERY SOLD SEPARATELY.
DEWALT DCL023 8 V max work light features a bright LED output of 80 lm. The compact size is great for easy portability. This work light also offers s 2 zone light pattern for options when using on a project. Run time up to 5 hours. Uses one 8 V max battery (not included).
Also known as: 885911328739, DCL023

Specifications

Volts DC: 8
Type: Work Light, LED
Lumens: 80
Volts DC: 8
Lumens: 80
Type: Work Light, LED

Customer Reviews

No reviews for this product
(0)