1
more
Sign In or Register to view pricing and more.
Documents & Guides
Grinder, Cordless, RPM: 9000, Voltage: 60V, Weight: 4.66 lbs. Includes: DCG414 Grinder, Side Handle, 4-1/2" (115mm) Type 27 Wheel, 4-1/2" (115mm) Type 27 Guard, 6" (150mm) Type 27 Guard, Wrench, and Flanges
Overview
Grinder, Cordless, RPM: 9000, Voltage: 60V, Weight: 4.66 lbs. Includes: DCG414 Grinder, Side Handle, 4-1/2" (115mm) Type 27 Wheel, 4-1/2" (115mm) Type 27 Guard, 6" (150mm) Type 27 Guard, Wrench, and Flanges
The DCG414B 4-1/2 In. to 6 In. (115 mm to 150 mm) grinder with kickback brake is maximized for power and durability. It delivers 13 amp power as compared to the D28144N with the portability and convenience of cordless through DeWalt's revolutionary FLEXVOLT technology. The DCG414B comes with the tool only.
Also known as: 885911452502, DCG414B
Specifications
Volts DC: | 16 |
Type: | Grinder |
Volts DC: | 16 |
Type: | Grinder |
Customer Reviews
No reviews for this product
(0)