20V Cordless Impact Wrench Kit

Item #: 1154607

Cat #: DCF899HP2

UPC: 885911378451

Sign In or Register to view pricing and more.
Documents & Guides
Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 700 ft-lbs, Voltage: 20V, Anvil: 1/2" With Hog Ring

Overview

Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 700 ft-lbs, Voltage: 20V, Anvil: 1/2" With Hog Ring
DEWALT 20 V MAX XR brushless high torque 1/2 In. impact wrench kit w. Hog ring anvil (5.0 Ah). Bright LED light for visibility. Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque. Compact design of 8-13/16 In. in length and weighs only 7.2 lbs.
Also known as: 885911378451, DCF899HP2

Specifications

Length: 8 13/16 in
Type: Impact Wrench, Hog Ring Anvil, Kit
Volts DC: 20
Length: 8 13/16 in
Volts DC: 20
Type: Impact Wrench, Hog Ring Anvil, Kit

Customer Reviews

No reviews for this product
(0)