Wireway 90° Elbow, Type 12, Feed-Through, 4" x 4", Stainless Steel

Item #: 11546

Cat #: F44WE90SS

UPC: 783510154509

Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Feed-Through, Stainless Steel, 4 Inch x 4 Inch
Sign In or Register to view pricing and more.

Overview

Wireway 90° Elbow, NEMA Type 12, Feed-Through, Stainless Steel, 4 Inch x 4 Inch
Feed-Through Stainless Steel 90-Degree Elbows are for continuous runs with 90-degree turns. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510154509, F44WE90SS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: IP66, NEMA 12
Height: 4 in
Angle: 90°
Width: 4 in
Material: Stainless Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)