200VA, MTE Series CPT

Item #: 1154589

Cat #: C0200E3AFB

UPC: 786680550706

Sign In or Register to view pricing and more.
Documents & Guides
200 VA, 1-Phase, 208/277 Primary Volts - 120V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses.

Overview

200 VA, 1-Phase, 208/277 Primary Volts - 120V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses.
Also known as: 786680550706, C0200E3AFB

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 277
Volt Amps: 200
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)