22mm Lamp Block, White, LED, E22

Item #: 1154539

Cat #: E22DL120W

UPC: 782114237519

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, White LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, White LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Also known as: 782114237519, E22DL120W

Specifications

Volts AC Control: 120
Type: Lamp Block
Mounting: Front
Color: White
Volts AC Control: 120
Mounting: Front
Type: Lamp Block
Color: White

Customer Reviews

No reviews for this product
(0)