Photoelectric Sensor, Sm Series

Item #: 1154526

Cat #: E65-SMTS15-HA

UPC: 782114389997

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Sm Series, Thru-beam, Source, 50 Foot (15 M) Sensing Range, Visible Red Beam, 10-30 Vdc, Cable

Overview

Photoelectric Sensor, Sm Series, Thru-beam, Source, 50 Foot (15 M) Sensing Range, Visible Red Beam, 10-30 Vdc, Cable
Also known as: 782114389997, E65-SMTS15-HA

Specifications

Mounting: Panel
Length: 2 m
Range: 50 ft, 15 m
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Family / Style: E65
Volts DC Range: 10 - 30
Mounting: Panel
Range: 50 ft, 15 m
Family / Style: E65
Length: 2 m
IP/NEMA Rating: IP68, IP69K, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)