3/8" SDS Masonry Drill Bit

Item #: 115452

Cat #: 48-20-7459

UPC: 045242111930

Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Masonry, Length: 24", Diameter: 3/8", Shank: SDS.

Overview

Drill Bit, Masonry, Length: 24", Diameter: 3/8", Shank: SDS.
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.
Also known as: 045242111930, 48-20-7459

Specifications

Type: SDS, Hammer Drill Bit
Diameter: 3/8 in
Length: 24 in
Type: SDS, Hammer Drill Bit
Length: 24 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)