ETN BRHH3100 Type BR Style 1-inch P

Item #: 1154501

Cat #: BRHH3100

UPC: 786676003100

Sign In or Register to view pricing and more.
ETN BRHH3100 Type BR Style 1-

Overview

ETN BRHH3100 Type BR Style 1-
Type BR Style 1-inch Plug-On Circuit Breaker Catalog#:BRHH3100 Type BR Style 1-inch Plug-On Circuit Breaker, Three-Pole, 100A, 240V, 42 kAIC, #4-1/0 AWG Cu/Al at 60°C or 75°C
Also known as: 786676003100, BRHH3100

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)