Pushbutton, Extended, Operator, Momentary, Illuminated, LED, Assembled, Green, 1NO

Item #: 1154492

Cat #: 10250T397LGD2A-53

UPC: 782114753880

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Extended Operator, Assembled, 30 mm, Chrome Bezel, Illuminated, Green Plastic, With Momentary Action, LED, Full Voltage Light Unit, 1 Normal Open Contacts

Overview

Pushbutton, Extended Operator, Assembled, 30 mm, Chrome Bezel, Illuminated, Green Plastic, With Momentary Action, LED, Full Voltage Light Unit, 1 Normal Open Contacts
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114753880, 10250T397LGD2A-53

Specifications

Color: Green
Type: Illuminated, Extended Pushbuttons
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Illuminated, Extended Pushbuttons

Customer Reviews

No reviews for this product
(0)