Compact Fluorescent Lamp, 4-Pin, Dulux L, 40W, 5000K

Item #: 115449

Cat #: FT40DL/850/RS/ECO

UPC: 046135205767

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 82, Color Temperature: 5000K, Standard Case Qty: 10 *Sylvania Part # 20576* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 82, Color Temperature: 5000K, Standard Case Qty: 10 *Sylvania Part # 20576* *** Not for Sale in Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205767, FT40DL/850/RS/ECO

Specifications

Shape: PL-L (Twin Tube Long)
Type: Compact Fluorescent
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 40
Lumens: 3150
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Color Temperature: 5000 (Bright White)
Wattage: 40
Base: 4-Pin (2G11)
Type: Compact Fluorescent
Color Rendering Index (CRI): 82
Lumens: 3150

Customer Reviews

No reviews for this product
(0)