This product may not be available in all locations.
![N3R, Pump Panel, 125 HP Softstarter N3R, Pump Panel, 125 HP Softstarter](https://rexel-cdn.com/products/cutecs98x2cajc1p7s.jpg?i=AEE06DB5-2E31-4FDC-9958-C018B16315BA&f=420)
N3R, Pump Panel, 125 HP Softstarter
Item #: 1154483
Cat #: ECS98X2CAJ-C1P7S3E8
UPC: 786680195228
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Softstarter, 125 Hp @ 480V, 156 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.
Overview
Enclosed Softstarter, 125 Hp @ 480V, 156 Amp @ 480V, NEMA 3R, S611 Series, Frame C. Control Voltage: 120V AC. Includes: 250 Amp Thermal Magnetic CB, Control Power Transformer, Start/Stop, H/O/A, Service Entrance Kit with Ground Bar.
Also known as: 786680195228, ECS98X2CAJ-C1P7S3E8
Specifications
Type: | Soft Starter, Pump Panel |
Amps: | 156 |
Horsepower: | 125 |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 3R |
Type: | Soft Starter, Pump Panel |
Horsepower: | 125 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 156 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)