Pump Panel, 480V, NEMA Size 1

Item #: 1154482

Cat #: ECP5512CAE-C1R63/C

UPC: 786676036665

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, Irrigation, 480V, NEMA Size 1, Breaker Rating: 30, Maximum Hp: 10

Overview

Pump Panel, Irrigation, 480V, NEMA Size 1, Breaker Rating: 30, Maximum Hp: 10
Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75A.
Also known as: 786676036665, ECP5512CAE-C1R63/C

Specifications

Family / Style: Freedom
Type: Pump Panel, Irrigation
Volts AC Control: 480
Conductors: 10
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Irrigation
Conductors: 10

Customer Reviews

No reviews for this product
(0)