125A, 120/240V, 1P, 12/12, ML Loadcenter, NEMA 1

Item #: 1154478

Cat #: CH12L125BP

UPC: 782114007822

Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782114007822, CH12L125BP

Specifications

Circuits: 12
Family / Style: CH
Amps: 125
Spaces: 12
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 12
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug
Family / Style: CH
Spaces: 12
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)