350 USE-2/RHH/RHW-2 Aluminum 4000'

Item #: 1154465

Cat #: USE350STRBLK4000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 4000 Foot Reel

Overview

350 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 4000 Foot Reel
USE-2 cables are primarily used for power distribution, in raceways, in accordance with National Electrical Code, except that the cable is not rated for use in cable tray. USE-2 is approved for direct burial and for service entrance below ground.
Also known as: USE350STRBLK4000RL

Specifications

Length: 4000 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: CPE
Length: 4000 ft
Volts AC: 600
Gauge: 350
Color: Black
Conductors: 1
Jacket: CPE

Customer Reviews

No reviews for this product
(0)