1/0 XLPE Aluminum Overhead Cable 1200'

Item #: 1154459

Cat #: JANTHINA1200RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 1/0 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Janthina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1200 Foot Reel

Overview

(2) 1/0 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Janthina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1200 Foot Reel
ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.
Also known as: JANTHINA1200RL

Specifications

Conductors: 2
Gauge: 1/0
Length: 1200 ft
Volts AC: 600
Jacket: PP (Polypropylene)
Conductors: 2
Length: 1200 ft
Jacket: PP (Polypropylene)
Gauge: 1/0
Volts AC: 600

Customer Reviews

No reviews for this product
(0)