![Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation](https://rexel-cdn.com/products/acmt3030k0044b.jpg?i=3AD96CD0-2773-4C02-9573-C02252159707&f=420)
Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation
Item #: 1154451
Cat #: T3030K0044B
UPC: 047503092910
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation30 KVA, 3-Phase, 240 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.39" x 19.37".
Overview
Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation30 KVA, 3-Phase, 240 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.39" x 19.37".
Also known as: 047503092910, T3030K0044B
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120 |
Primary Voltage: | 240 Delta |
Volt Amps: | 30kVA |
Phase: | 3 |
Secondary Voltage: | 120 |
Volt Amps: | 30kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 240 Delta |
Customer Reviews
No reviews for this product
(0)