
Compression Lug, 2-Hole, Aluminum, 2 AWG, 1/2" Stud Size
Item #: 115445
Cat #: YA2CA9
UPC: 781810036730
Documents & Guides
Compression Lug, 2-Hole, Aluminum, 2 AWG, 1/2" Stud Size
Sign In or Register to view pricing and more.
Overview
Compression Lug, 2-Hole, Aluminum, 2 AWG, 1/2" Stud Size
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY® brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810036730, YA2CA9
Specifications
Color: | Pink |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 |
Stud Size: | 1/2 in |
Color: | Pink |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)