Overview
BRAB333752342
BBP 33 Series PermaSleeve Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady . Sub Brand: BBP 33 Series PermaSleeve . Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202,SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.645 IN. Width: 2 IN. Diame
Also known as: 662820968795, B33-375-2-342
Specifications
Material: | Polyolefin |
Color: | White |
Type: | Sleeve |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Type: | Sleeve |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)