PADLOCK STATION (UNFILLED)

Item #: 1154424

Cat #: 105932

UPC: 754473034603

Sign In or Register to view pricing and more.
Documents & Guides
Ready Access Padlocks stations are made of thermformed polyproylene for rugged durability. Semi-transparent hinged cover with locking mechanism protects contents from harsh environments and prevents unauthorized access. Designed with slots in back for wall mounting. Includes attachable carrying handle facilitates easy portability. Dimensions: 17" H x 13.25" W x 2.5" D.

Overview

Ready Access Padlocks stations are made of thermformed polyproylene for rugged durability. Semi-transparent hinged cover with locking mechanism protects contents from harsh environments and prevents unauthorized access. Designed with slots in back for wall mounting. Includes attachable carrying handle facilitates easy portability. Dimensions: 17" H x 13.25" W x 2.5" D.
Ready Access Padlock Station has a semi-transparent hinged cover with locking mechanism to protect contents from harsh environments and prevent unauthorized access.
Also known as: 754473034603, 105932

Specifications

Material: Polypropylene
Color: Yellow
Material: Polypropylene
Color: Yellow

Customer Reviews

No reviews for this product
(0)