Conduit Body Cover, 1", Form 7, Aluminum

Item #: 115441

Cat #: 370FSA

UPC: 781381601283

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Type: Wedge, Form 7, 1 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, Type: Wedge, Form 7, 1 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601283, 370FSA

Specifications

Material: Cast Aluminum
Diameter: 1 in
Family / Style: Form 7
Material: Cast Aluminum
Family / Style: Form 7
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)