Sign, Emergency Exit Only, 7" x 10", Indoor/Outdoor

Item #: 1154407

Cat #: 22481

UPC: 754473224813

Sign In or Register to view pricing and more.
Documents & Guides
Sign, Emergency Exit Only, 7 Inch x 10 Inch, Indoor/Outdoor

Overview

Sign, Emergency Exit Only, 7 Inch x 10 Inch, Indoor/Outdoor
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments.
Also known as: 754473224813, 22481

Specifications

Color: Red/White
Height: 7 in
Type: Sign
Material: Plastic
Width: 10 in
Color: Red/White
Type: Sign
Width: 10 in
Height: 7 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)