12/3 HCF Aluminum Armored Cable, 250'

Item #: 1154406

Cat #: ACAPHCFAL123SOLWG250CL

UPC: 077680162656

Sign In or Register to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, Green Grounding Conductor, White Neutral Conductor, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, Green Grounding Conductor, White Neutral Conductor, 250 Foot Coil
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680162656, ACAPHCFAL123SOLWG250CL, 123 ac , 123 ac cable, 123 hospital grade

Specifications

Length: 250 ft
Color: Green, White
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil
Color: Green, White
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)