12/2 PVC Coated MC Cable, Solid Copper, 250'

Item #: 1154405

Cat #: MCSTLPVCCTD122SOLWG250CL

UPC: 077680115201

Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.495/0.605". Colors: Black, White, and Green. UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant

Overview

12/2 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.495/0.605". Colors: Black, White, and Green. UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant
12/2 MC JCKT 250 COIL
Also known as: 077680115201, MCSTLPVCCTD122SOLWG250CL, Coated mc , Jacketed MC, Poly coat, liquid tight MC cable, direct burial

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Package Type: Coil
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)