LED Retrofit Lighting Module, 120V, 4000K, White

Item #: 1154358

Cat #: RL428-650L-DIMTR-120-40K-90-W-WH

UPC: 848070036501

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 650 Lumen, 120V, 4000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 650 Lumen, 120V, 4000K, Dimmable, White
Also known as: 848070036501, RL428-650L-DIMTR-120-40K-90-W-WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Lumens: 650
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 12
Lumens: 650
Light Technology: LED

Customer Reviews

No reviews for this product
(0)