This product has been discontinued.
2X4 LED Flat Panel, 4000 Lumens, 3500K, 120-277V
Item #: 1154356
Cat #: 24-FPL1-LED-4000L-DIM10-MVOLT-35K-85
UPC: 848070064108
Sign In or Register to view pricing and more.
Documents & Guides
242 LED Flat Panel, 4000 Lumens, 3500K, 120-277 Volt, 40 Watt, 0-10V Dimming
Overview
242 LED Flat Panel, 4000 Lumens, 3500K, 120-277 Volt, 40 Watt, 0-10V Dimming
Also known as: 848070064108, 24-FPL1-LED-4000L-DIM10-MVOLT-35K-85
Specifications
Width: | 24 in, 2 ft |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)