Compact Fluorescent Lamp, 4-Pin, Dulux L, 55W, 3000K

Item #: 115433

Cat #: FT55DL/830/ECO

UPC: 046135205903

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 55 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10 *Sylvania Part # 20590* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 55 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10 *Sylvania Part # 20590* *** Not for Sale in Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205903, FT55DL/830/ECO

Specifications

Wattage: 55
Shape: PL-L (Twin Tube Long)
Color Temperature: 3000 (Warm White)
Lumens: 4800
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Wattage: 55
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Lumens: 4800
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)