EMT Set Screw Coupling, Steel, 1 inch

Item #: 1154323

Cat #: 1ESSSCP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMT Set Screw Coupling, 1 inch, Material: Steel

Overview

EMT Set Screw Coupling, 1 inch, Material: Steel
Also known as: 1ESSSCP

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)