Plug, Angled, 30A, 3PH 250V, 3P4W, 15-30P, Yellow
Item #: 115422
Cat #: 5741-AN
UPC: 785007574111
Sign In or Register to view pricing and more.
Straight Blade Plug, Angled, 30 Amp, 3 Phase 250 Volt, 3 Pole, 4 Wire, Grounding, NEMA 15-30P, Yellow.
Overview
Straight Blade Plug, Angled, 30 Amp, 3 Phase 250 Volt, 3 Pole, 4 Wire, Grounding, NEMA 15-30P, Yellow.
Also known as: 785007574111, 5741-AN
Specifications
Material: | Nylon |
Type: | Straight Blade Plug |
Color: | Yellow |
Material: | Nylon |
Color: | Yellow |
Type: | Straight Blade Plug |
Customer Reviews
No reviews for this product
(0)