2'x2' LED Panel, Edge Lit, 29W, 40K

Item #: 1154055

Cat #: 22FP3240C

UPC: 080083833542

Documents & Guides
2 Ft. x 2 Ft. LED Edge Lit Panel, 29 Watt, 3300 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Edge Lit Panel, 29 Watt, 3300 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings but may be surface or suspension mounted
Also known as: 080083833542, 22FP3240C

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Wattage: 29
Lumens: 3560
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Lumens: 3560
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)