Ladder, 6ft Height, Yellow

Item #: 1154031

Cat #: L6206

UPC: 051751129533

Documents & Guides
Ladder, Fiberglass, 300 LBS, 6ft Height, 10ft Reach, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder, Fiberglass, 300 LBS, 6ft Height, 10ft Reach, Yellow
The L6206 Fiberglass 6ft Leaning Ladder is ideal for the professional. With a duty rating of 300lb, it features the LEANSAFE™ ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard stepladder. LEANSAFE™ ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in stepladder mode. Leaning a ladder safely requires that the rear rail is latched to the front rail. Werner’s patent pending single latch design stays engaged when needed, and is centrally located to easily open and close.
Also known as: 051751129533, L6206

Specifications

Weight Capacity: 300 lbs
Height: 6 ft
Color: Yellow
Family / Style: LEANSAFE
Weight Capacity: 300 lbs
Color: Yellow
Height: 6 ft
Family / Style: LEANSAFE

Customer Reviews

No reviews for this product
(0)