1
more
![Fiberglass Dual Purpose Ladder, 8' Fiberglass Dual Purpose Ladder, 8'](https://rexel-cdn.com/products/dp6208.jpg?i=7522DAF7-E482-4292-A079-E5E1C067E7A3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Dual Purpose Ladder, 8 Feet, Extension Height: 15 Feet Type IA.
Overview
Fiberglass Dual Purpose Ladder, 8 Feet, Extension Height: 15 Feet Type IA.
The DP6208 8ft Fiberglass Dual Purpose Ladder features a 2-in-1 design that can act as both a stepladder and an extension ladder. With a simple Flip and Click the ladder easily converts from one position to the other. The full 3in steps run up the entire ladder offering better standing comfort than a traditional extension ladder at any height. The DP6206 features a padded V-Rung for working on corners, poles, and trees. The oversized, molded PROGUARD BOOTS™ provide firm slip-resistant footing and protect the fiberglass rail.
Also known as: 051751129236, DP6208
Specifications
Type: | Ladder, Dual Purpose |
Length: | 8 ft, 15 ft |
Material: | Fiberglass |
Type: | Ladder, Dual Purpose |
Material: | Fiberglass |
Length: | 8 ft, 15 ft |
Customer Reviews
No reviews for this product
(0)