Dual Purpose Ladder, Fiberglass

Item #: 1154027

Cat #: DP6207

UPC: 051751129229

Sign In or Register to view pricing and more.
Documents & Guides
Dual Purpose Ladder, 2-Positions: Step-Ladder and Straight/Extended, Extended Height: 13 Feet, Step-Ladder Height: 7 Feet, Material: Fiberglass, Includes: V-Rung and Proguard Boots

Overview

Dual Purpose Ladder, 2-Positions: Step-Ladder and Straight/Extended, Extended Height: 13 Feet, Step-Ladder Height: 7 Feet, Material: Fiberglass, Includes: V-Rung and Proguard Boots
The DP6207 7ft Fiberglass Dual Purpose Ladder features a 2-in-1 design that can act as both a stepladder and an extension ladder. With a simple Flip and Click the ladder easily converts from one position to the other. The full 3in steps run up the entire ladder offering better standing comfort than a traditional extension ladder at any height. The DP6206 features a padded V-Rung for working on corners, poles, and trees. The oversized, molded PROGUARD BOOTS™ provide firm slip-resistant footing and protect the fiberglass rail.
Also known as: 051751129229, DP6207

Specifications

Type: Ladder, Extension
Material: Fiberglass
Type: Ladder, Extension
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)