1
more
Cable Tie, Black, PA 6.6, 18lb Min Loop Tensile, 7.87"
Item #: 1153969
Cat #: S8-18-C0
UPC: 613056259096
Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Miniature Cable Tie, Non-Releasable. Length: 7.87 Inch. Width: 0.19 Inch. Color: Black. Package Quantity: 100
Overview
StrongHold™ Miniature Cable Tie, Non-Releasable. Length: 7.87 Inch. Width: 0.19 Inch. Color: Black. Package Quantity: 100
The S15-50-C0 StrongHold ™ Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Miniature, 7.87” (200mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Also known as: 613056259096, S8-18-C0
Specifications
Color: | Black |
Weight Capacity: | 18 lbs |
Width: | 0.100 in |
Material: | Nylon |
Length: | 7.870 in |
Size: | Miniature |
Type: | Weather Resistant |
Product Thickness: | 0.045 in |
Family / Style: | StrongHold™ |
Diameter Range: | 2.090 in |
Color: | Black |
Width: | 0.100 in |
Length: | 7.870 in |
Type: | Weather Resistant |
Family / Style: | StrongHold™ |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Size: | Miniature |
Product Thickness: | 0.045 in |
Diameter Range: | 2.090 in |
Customer Reviews
No reviews for this product
(0)