Spring Nut, Long Spring, Size: 1/2-13, Steel/ZDG
Item #: 115396
Cat #: PS-RS-1/2-ZD
UPC: 702316502123
Sign In or Register to view pricing and more.
Documents & Guides
Channel Nut W/ Long Spring, Thread Diameter: 1/2", Material: Steel, Finish: Zinc Dichromate Gold, For Use w/ PS 200, 210, 300
Overview
Channel Nut W/ Long Spring, Thread Diameter: 1/2", Material: Steel, Finish: Zinc Dichromate Gold, For Use w/ PS 200, 210, 300
Spring Nut, Long Spring, Size: 1/2-13, Steel/Zinc Dichromate Gold
Also known as: 702316502123, PS-RS-1/2-ZD
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)