Dimmable LED Strip Light, 22.5W, 120-277V, White, 5000K

Item #: 1153922

Cat #: 22.5STRIPDIM/850/277V

UPC: 638362283207

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Strip Light, 22.5W, 120-277V, 4ft, White, Lumens: 2500, CRI: 90, Color Temperature: 5000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.

Overview

Dimmable LED Strip Light, 22.5W, 120-277V, 4ft, White, Lumens: 2500, CRI: 90, Color Temperature: 5000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.
Also known as: 638362283207, 22.5STRIPDIM/850/277V

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 22.500
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 22.500
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Dimmable: Yes
Angle: 120°

Customer Reviews

No reviews for this product
(0)