5/16" Hex Power Bit

Item #: 1153857

Cat #: 70661YP1

UPC: 625912066113

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, Hex Shank Size: 5/16", Length: 6", Color: Yellow.

Overview

Power Bit, Hex Shank Size: 5/16", Length: 6", Color: Yellow.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912066113, 70661YP1

Specifications

Length: 6 in
Diameter: 5/16 in
Length: 6 in
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)