Wiring Trough, Type 3R, Slip-On Cover, 12" x 12" x 24", Steel, Gray
Item #:
115381
Cat #:
121224GRTNK
UPC:
761515144732
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Overview
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 761515144732, 121224GRTNK
Specifications
Height: | 12 in |
Width: | 12 in |
Color: | Gray |
Length: | 24 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Height: | 12 in |
Color: | Gray |
Material: | Steel |
Width: | 12 in |
Length: | 24 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)