This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, Dulux L, 18W, 3000K
Item #: 115380
Cat #: FT18DL/830/RS/ECO
UPC: 046135205958
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1120, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10 Sylvania Part # 20595
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1120, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10 Sylvania Part # 20595
Also known as: 046135205958, FT18DL/830/RS/ECO
Specifications
Shape: | PL-L (Twin Tube Long) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 18 |
Lumens: | 1120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2G11) |
Shape: | PL-L (Twin Tube Long) |
Wattage: | 18 |
Color Rendering Index (CRI): | 80 |
Base: | 4-Pin (2G11) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)