350 MCM Aluminum Compression Lug

Item #: 115363

Cat #: YA31A3

UPC: 781810755808

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 350 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Brown, No Inspection Window

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 350 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Brown, No Inspection Window
Also known as: 781810755808, YA31A3

Specifications

Color: Brown
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Allowable Gauge Range: 350
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)