Floor Standing Enclosure, Proline G2 Series, NEMA 12

Item #: 1153560

Cat #: P2K2286

UPC: 783510320928

Sign In or Register to view pricing and more.
Documents & Guides
Floor Standing Enclosure, Proline G2 Series, NEMA 12, One Door, 86.69 x 31.80 x 23.82 Inch, Includes Frame, Solid Door(s), Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate, and Four Lifting Eyes

Overview

Floor Standing Enclosure, Proline G2 Series, NEMA 12, One Door, 86.69 x 31.80 x 23.82 Inch, Includes Frame, Solid Door(s), Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate, and Four Lifting Eyes
Also known as: 783510320928, P2K2286

Specifications

Material: Steel
Depth: 23.820 in
Height: 86.690 in
IP/NEMA Rating: NEMA 12
Width: 31.800 in
Material: Steel
Height: 86.690 in
Width: 31.800 in
Depth: 23.820 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)