LED Troffer, 2x2, 29 Watt, 4114 Lumen, 3500K, 120-277V

Item #: 1153486

Cat #: SWISH2X2-29YN/D10

UPC: 019813472973

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Center Basket Troffer, 2x2, 29 Watt, 4114 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations

Overview

LED Center Basket Troffer, 2x2, 29 Watt, 4114 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations
Also known as: 019813472973, SWISH2X2-29YN/D10

Specifications

Mounting: Recessed
Length: 2 ft
Color: White
Wattage: 29
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 29
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)