Stainless Encl. 24.00x20.00x6.

Item #: 11534

Cat #: A24H2006SS6LP

UPC: 783510835804

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 24.00x20.00x6.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 24.00x20.00x6.00, Material/finish: Ss Type 316l
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA24H2006SS6LP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510835804, A24H2006SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Depth: 6 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Height: 24 in
Width: 20 in
Depth: 6 in
Material: Stainless Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)